

€7.46/ pieceexcl. VAT
€9.03incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | H5000 |
Type of coupling | Push-pull coupling |
Material | Aluminium |
Surface protection | Anodized |
Type of component | Dust plug |
Coupling size (inch) | 3/4" |