

€108.93/ pieceexcl. VAT
€131.81incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | W6000 |
Type of coupling | Screw coupling |
Material | Stainless steel 316L (1.4404) |
Type of component | Plug (male) |
Valve shape | Poppet valve |
Coupling size (inch) | 1/4" |
Connection type | External thread |
Connection size | 1/4" BSP cyl. |
Bulkhead mounting | No |
Maximum operating pressure | 1100 bar |
Spillage | 1.1 ml |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 200 °C |
Max. flow rate | 11.6 l/min |
Sealing | FKM |
Connectable under residual pressure | Yes |
Maximum residual pressure | 30 bar |
Maximum residual pressure | 435 MPa |