

€60.41/ pieceexcl. VAT
€73.10incl. VAT
Estimated delivery date - 25/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | W6000 |
Type of coupling | Screw coupling |
Material | Steel |
Surface protection | Zinc coated |
Type of component | Coupling (female) |
Valve shape | Poppet valve |
Coupling size (inch) | 3/8" |
Connection type | Internal thread |
Connection size | 3/8" NPT |
Bulkhead mounting | No |
Maximum operating pressure | 750 bar |
Spillage | 1.9 ml |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 16.7 l/min |
Sealing | NBR |
Connectable under residual pressure | Yes, with restrictions |
Maximum residual pressure | 30 bar |
Maximum residual pressure | 435 MPa |