

€55.44/ pieceexcl. VAT
€67.08incl. VAT
13 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | W6000 |
Type of coupling | Screw coupling |
Material | Steel |
Surface protection | Zinc coated |
Type of component | Plug (male) |
Valve shape | Poppet valve |
Coupling size (inch) | 3/4" |
Connection type | External thread |
Connection size | 3/4" BSP cyl. |
Bulkhead mounting | No |
Maximum operating pressure | 650 bar |
Spillage | 5.8 ml |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 55 l/min |
Sealing | NBR |
Connectable under residual pressure | Yes, with restrictions |
Maximum residual pressure | 50 bar |
Maximum residual pressure | 725 MPa |