




€85.36/ pieceexcl. VAT
€103.29incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Type of valve | 4/3 |
Cavity | C-8-4 |
Model | Conventional |
Max. operating pressure | 210 bar |
Operation | Electrical |
Max. oilflow | 13 l/min |
Magnet type | P (2x) + OP (1x) |
Number of magnets per valve | 2 |
€1.74/ pieceexcl. VAT
€2.11incl. VAT
810 In stock - Estimated delivery date 06/11/2026€22.19/ pieceexcl. VAT
€26.85incl. VAT
246 In stock - Estimated delivery date 06/11/2026€22.19/ pieceexcl. VAT
€26.85incl. VAT
51 In stock - Estimated delivery date 06/11/2026€4.58/ pieceexcl. VAT
€5.54incl. VAT
Estimated delivery date - 07/01/2027