DANFOSS

DANFOSS Screw-in cartridge 4/3 SV9 8N A

  • ERIKS:11955758
Image 1
Image 2
Image 1
Image 2
Save to list

€88.04/ pieceexcl. VAT

€106.53incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Type of valve
4/3
Cavity
C-8-4
Model
Conventional
Max. operating pressure
210 bar
Operation
Electrical
Max. oilflow
11 l/min
Magnet type
P (2x) + OP (1x)
Number of magnets per valve
2
Spare parts & accessories
Product Image

OMAL DIN connector standard A2B1112A

  • Eriks:812404
  • Manufacturer:AA0069.A2B1112A

€1.74/ pieceexcl. VAT

€2.11incl. VAT

810 In stock - Estimated delivery date 09/11/2026
Product Image

DANFOSS Ring for magnetic coil SV9-8 02-186730

  • Eriks:12142146
  • Manufacturer:02-186730

€4.58/ pieceexcl. VAT

€5.54incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Magnet coil 12VDC 350 bar P

  • Eriks:11878183
  • Manufacturer:300AA00041A

€22.19/ pieceexcl. VAT

€26.85incl. VAT

246 In stock - Estimated delivery date 09/11/2026
Product Image

DANFOSS Magnetic coil 230VAC 350 bar P

  • Eriks:11878188
  • Manufacturer:300AA00046A

€34.99/ pieceexcl. VAT

€42.34incl. VAT

4 In stock - Estimated delivery date 09/11/2026