DANFOSS

DANFOSS Screw-in cartridge 4/3 SV9 10N F

  • ERIKS:11955765
Image 1
Image 2
Image 1
Image 2
Save to list

€89.40/ pieceexcl. VAT

€108.17incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Type of valve
4/3
Cavity
C-10-4
Model
Conventional
Max. operating pressure
210 bar
Operation
Electrical
Max. oilflow
23 l/min
Magnet type
J (2X) + OJ (1X)
Number of magnets per valve
2
Spare parts & accessories
Product Image

DANFOSS Ring for magnetic coil SV9-10 02-179226

  • Eriks:12142485
  • Manufacturer:02-179226

€2.04/ pieceexcl. VAT

€2.47incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

DANFOSS Magnet coil 24VDC 210 bar J

  • Eriks:11879250
  • Manufacturer:300AA00082A

€24.75/ pieceexcl. VAT

€29.95incl. VAT

30 In stock - Estimated delivery date 10/11/2026
Product Image

DANFOSS Magnetic coil 12VDC 210 bar J

  • Eriks:11879244
  • Manufacturer:300AA00081A

€24.75/ pieceexcl. VAT

€29.95incl. VAT

96 In stock - Estimated delivery date 10/11/2026
Product Image

DANFOSS Magnetic coil 230VAC 210 bar J

  • Eriks:11879284
  • Manufacturer:300AA00086A

€37.57/ pieceexcl. VAT

€45.46incl. VAT

1 In stock - Estimated delivery date 10/11/2026