




€46.68/ pieceexcl. VAT
€56.48incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Type of valve | 4/2 |
Cavity | C-10-4 |
Model | Conventional |
Max. operating pressure | 210 bar |
Operation | Electrical |
Max. oilflow | 23 l/min |
Magnet type | J |
Number of magnets per valve | 1 |
€24.75/ pieceexcl. VAT
€29.95incl. VAT
96 In stock - Estimated delivery date 16/11/2026€37.57/ pieceexcl. VAT
€45.46incl. VAT
1 In stock - Estimated delivery date 16/11/2026€1.74/ pieceexcl. VAT
€2.11incl. VAT
791 In stock - Estimated delivery date 16/11/2026€24.75/ pieceexcl. VAT
€29.95incl. VAT
27 In stock - Estimated delivery date 16/11/2026