




€67.61/ pieceexcl. VAT
€81.81incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Type of valve | 4/2 |
Cavity | C-8-4 |
Model | Conventional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 11 l/min |
Magnet type | P |
Number of magnets per valve | 1 |
€22.19/ pieceexcl. VAT
€26.85incl. VAT
51 In stock - Estimated delivery date 09/11/2026€34.99/ pieceexcl. VAT
€42.34incl. VAT
4 In stock - Estimated delivery date 09/11/2026€22.19/ pieceexcl. VAT
€26.85incl. VAT
246 In stock - Estimated delivery date 09/11/2026€1.74/ pieceexcl. VAT
€2.11incl. VAT
810 In stock - Estimated delivery date 09/11/2026