




€37.89/ pieceexcl. VAT
€45.85incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Type of valve | 3/2 |
Cavity | C-8-3 |
Model | Conventional |
Max. operating pressure | 210 bar |
Operation | Electrical |
Max. oilflow | 11 l/min |
Magnet type | S |
Number of magnets per valve | 1 |
€1.74/ pieceexcl. VAT
€2.11incl. VAT
871 In stock - Estimated delivery date 26/10/2026€34.13/ pieceexcl. VAT
€41.30incl. VAT
4 In stock - Estimated delivery date 26/10/2026€21.33/ pieceexcl. VAT
€25.81incl. VAT
11 In stock - Estimated delivery date 26/10/2026€24.24/ pieceexcl. VAT
€29.33incl. VAT
18 In stock - Estimated delivery date 26/10/2026