




€149.31/ pieceexcl. VAT
€180.67incl. VAT
Estimated delivery date - 30/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Type of valve | 2/2 |
Cavity | C-20-2 |
Model | Conventional |
Max. operating pressure | 210 bar |
Operation | Electrical |
Max. oilflow | 227 l/min |
Magnet type | J |
Number of magnets per valve | 1 |
€37.57/ pieceexcl. VAT
€45.46incl. VAT
1 In stock - Estimated delivery date 10/11/2026€24.75/ pieceexcl. VAT
€29.95incl. VAT
96 In stock - Estimated delivery date 10/11/2026€24.75/ pieceexcl. VAT
€29.95incl. VAT
30 In stock - Estimated delivery date 10/11/2026€1.74/ pieceexcl. VAT
€2.11incl. VAT
810 In stock - Estimated delivery date 10/11/2026