




€107.75/ pieceexcl. VAT
€130.38incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Type of valve | 2/2 |
Cavity | C-12-2 |
Model | Conventional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 114 l/min |
Magnet type | H |
Number of magnets per valve | 1 |
€26.46/ pieceexcl. VAT
€32.02incl. VAT
18 In stock - Estimated delivery date 16/11/2026€39.25/ pieceexcl. VAT
€47.49incl. VAT
21 In stock - Estimated delivery date 16/11/2026€1.74/ pieceexcl. VAT
€2.11incl. VAT
791 In stock - Estimated delivery date 16/11/2026€30.07/ pieceexcl. VAT
€36.38incl. VAT
1 In stock - Estimated delivery date 16/11/2026