DANFOSS

DANFOSS Screw-in cartridge 2/2 NC SV5 8 C 0 00

  • ERIKS:1034363
Image 1
Image 2
Image 1
Image 2
Save to list

€30.91/ pieceexcl. VAT

€37.40incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Type of valve
2/2
Cavity
C-8-2
Model
Conventional
Max. operating pressure
210 bar
Operation
Electrical
Max. oilflow
23 l/min
Magnet type
S
Number of magnets per valve
1
Spare parts & accessories
Product Image

DANFOSS Magnet coil 24VDC 210 bar S

  • Eriks:11879222
  • Manufacturer:300AA00002A

€21.33/ pieceexcl. VAT

€25.81incl. VAT

11 In stock - Estimated delivery date 26/10/2026
Product Image

OMAL DIN connector standard A2B1112A

  • Eriks:812404
  • Manufacturer:AA0069.A2B1112A

€1.74/ pieceexcl. VAT

€2.11incl. VAT

871 In stock - Estimated delivery date 26/10/2026
Product Image

DANFOSS Magnet coil 12VDC 210 bar S

  • Eriks:11879220
  • Manufacturer:300AA00001A

€24.24/ pieceexcl. VAT

€29.33incl. VAT

18 In stock - Estimated delivery date 26/10/2026
Product Image

DANFOSS Magnetic coil 230VAC 210 bar S

  • Eriks:11879283
  • Manufacturer:300AA00006A

€34.13/ pieceexcl. VAT

€41.30incl. VAT

4 In stock - Estimated delivery date 26/10/2026