DANFOSS

DANFOSS Screw-in cartridge 2/2 NC SV2 20 C 0 00

  • ERIKS:1034369
Image 1
Image 2
Image 1
Image 2
Save to list

€124.12/ pieceexcl. VAT

€150.19incl. VAT

Estimated delivery date - 22/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Type of valve
2/2
Cavity
C-20-2
Model
Conventional
Max. operating pressure
210 bar
Operation
Electrical
Max. oilflow
227 l/min
Magnet type
J
Number of magnets per valve
1
Spare parts & accessories
Product Image

DANFOSS Magnetic coil 230VAC 210 bar J

  • Eriks:11879284
  • Manufacturer:300AA00086A

€37.57/ pieceexcl. VAT

€45.46incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

OMAL DIN connector standard A2B1112A

  • Eriks:812404
  • Manufacturer:AA0069.A2B1112A

€1.74/ pieceexcl. VAT

€2.11incl. VAT

810 In stock - Estimated delivery date 09/11/2026
Product Image

DANFOSS Magnetic coil 12VDC 210 bar J

  • Eriks:11879244
  • Manufacturer:300AA00081A

€24.75/ pieceexcl. VAT

€29.95incl. VAT

96 In stock - Estimated delivery date 09/11/2026
Product Image

DANFOSS Magnet coil 24VDC 210 bar J

  • Eriks:11879250
  • Manufacturer:300AA00082A

€24.75/ pieceexcl. VAT

€29.95incl. VAT

30 In stock - Estimated delivery date 09/11/2026