DANFOSS

DANFOSS Screw-in cartridge 2/2 NC SV15 8 C 0 00

  • ERIKS:1034350
Image 1
Image 2
Image 1
Image 2
Save to list

€36.99/ pieceexcl. VAT

€44.76incl. VAT

4 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Type of valve
2/2
Cavity
C-8-2
Model
Conventional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
37 l/min
Magnet type
P
Number of magnets per valve
1
Spare parts & accessories
Product Image

DANFOSS Magnet coil 12VDC 350 bar P

  • Eriks:11878183
  • Manufacturer:300AA00041A

€22.19/ pieceexcl. VAT

€26.85incl. VAT

246 In stock - Estimated delivery date 13/11/2026
Product Image

OMAL DIN connector standard A2B1112A

  • Eriks:812404
  • Manufacturer:AA0069.A2B1112A

€1.74/ pieceexcl. VAT

€2.11incl. VAT

791 In stock - Estimated delivery date 13/11/2026
Product Image

DANFOSS Magnetic coil 230VAC 350 bar P

  • Eriks:11878188
  • Manufacturer:300AA00046A

€34.99/ pieceexcl. VAT

€42.34incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

DANFOSS Magnet coil 24VDC 350 bar P

  • Eriks:11878186
  • Manufacturer:300AA00042A

€22.19/ pieceexcl. VAT

€26.85incl. VAT

51 In stock - Estimated delivery date 13/11/2026