




€161.35/ pieceexcl. VAT
€195.23incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Type of valve | 2/2 |
Cavity | C-20-2 |
Model | Conventional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 227 l/min |
Magnet type | H |
Number of magnets per valve | 1 |
€30.07/ pieceexcl. VAT
€36.38incl. VAT
1 In stock - Estimated delivery date 10/11/2026€26.46/ pieceexcl. VAT
€32.02incl. VAT
18 In stock - Estimated delivery date 10/11/2026€39.25/ pieceexcl. VAT
€47.49incl. VAT
21 In stock - Estimated delivery date 10/11/2026€1.74/ pieceexcl. VAT
€2.11incl. VAT
810 In stock - Estimated delivery date 10/11/2026