




€213.08/ pieceexcl. VAT
€257.83incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Direct |
Type adjustment | Cap with screw |
Cavity | M 35x1.5 |
Max. operating pressure | 400 bar |
Max. oilflow | 120 l/min |
Adjustment range | Min - 315 bar |