




€85.03/ pieceexcl. VAT
€102.89incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type adjustment | Screw |
Cavity | C-12-3 |
Max. operating pressure | 350 bar |
Max. oilflow | 114 l/min |
Adjustment range | 24 - 350 bar |