




€259.25/ pieceexcl. VAT
€313.69incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | Reducing P line |
Type adjustment | Screw |
Max. operating pressure | 315 bar |
Max. oilflow | 60 l/min |
Adjustment range | 10 - 140 bar |
Material | Steel |
Height | 40 |
Gauge port | 1/8'' BSP |
Valve type | Parts in body |
€24.92/ pieceexcl. VAT
€30.15incl. VAT
86 In stock - Estimated delivery date 05/11/2026