

€174.61/ pieceexcl. VAT
€211.28incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | L7000 |
Type of coupling | Push-pull coupling |
Material | Stainless steel 316L (1.4404) |
Type of component | Coupling (female) |
Valve shape | Full flow |
Nominal bore in DN | 15 mm |
Coupling size (inch) | 1/2" |
Connection type | Internal thread |
Connection size | 1/2" BSP cyl. |
Bulkhead mounting | No |
Maximum operating pressure | 150 bar |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 200 °C |
Sealing | FKM |