




€44.38/ pieceexcl. VAT
€53.70incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | H15000 |
Type of coupling | Push-pull coupling |
Material | Steel |
Surface protection | Zinc coated |
Type of component | Coupling (female) |
Valve shape | Poppet valve |
Coupling size (inch) | 1" |
Connection type | Internal thread |
Connection size | 1" BSP cyl. |
Bulkhead mounting | No |
Maximum operating pressure | 200 bar |
Spillage | 13 ml |
Max. flow rate | 140 l/min |
Hex size | 41 mm |
Sealing | NBR |
Standard | ISO 7241-A |