DANFOSS

DANFOSS Quick connect coupling socket (female) HA1502100 3/8" BSP

  • ERIKS:12227402
Image 1
Image 2
Image 1
Image 2
Save to list

€14.19/ pieceexcl. VAT

€17.17incl. VAT

34 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
H15000
Type of coupling
Push-pull coupling
Material
Steel
Surface protection
Zinc coated
Type of component
Coupling (female)
Valve shape
Poppet valve
Coupling size (inch)
3/8"
Connection type
Internal thread
Connection size
3/8" BSP cyl.
Bulkhead mounting
No
Maximum operating pressure
315 bar
Spillage
1.5 ml
Max. flow rate
20 l/min
Hex size
23 mm
Sealing
NBR
Standard
ISO 7241-A