




€40.90/ pieceexcl. VAT
€49.49incl. VAT
Estimated delivery date - 19/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | H15000 |
Type of coupling | Push-pull coupling |
Material | Steel |
Surface protection | Zinc coated |
Type of component | Plug (male) |
Valve shape | Poppet valve |
Coupling size (inch) | 3/4" |
Connection type | Internal thread |
Connection size | 3/4" BSP cyl. |
Bulkhead mounting | No |
Maximum operating pressure | 250 bar |
Spillage | 8.5 ml |
Max. flow rate | 75 l/min |
Hex size | 35 mm |
Sealing | NBR |
Standard | ISO 7241-A |