




€5.64/ pieceexcl. VAT
€6.82incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | H15000 |
Type of coupling | Push-pull coupling |
Material | Steel |
Surface protection | Zinc coated |
Type of component | Plug (male) |
Valve shape | Poppet valve |
Coupling size (inch) | 1/2" |
Connection type | Internal thread |
Connection size | 1/2" BSP cyl. |
Bulkhead mounting | No |
Maximum operating pressure | 250 bar |
Spillage | 2.6 ml |
Max. flow rate | 40 l/min |
Hex size | 27 mm |
Sealing | NBR |
Standard | ISO 7241-A |