




€184.80/ pieceexcl. VAT
€223.61incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | H5000 |
Type of coupling | Push-pull coupling |
Material | Stainless steel 316L (1.4404) |
Type of component | Plug (male) |
Valve shape | Poppet valve |
Coupling size (inch) | 3/4" |
Connection type | Internal thread |
Connection size | 3/4" BSP cyl. |
Bulkhead mounting | No |
Maximum operating pressure | 125 bar |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 200 °C |
Max. flow rate | 55 l/min |
Sealing | FKM |