




€256.24/ pieceexcl. VAT
€310.05incl. VAT
Estimated delivery date - 16/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | H5000 |
Type of coupling | Push-pull coupling |
Material | Steel |
Surface protection | Zinc coated |
Type of component | Plug (male) |
Valve shape | Poppet valve |
Coupling size (inch) | 1.1/4" |
Connection type | Internal thread |
Connection size | 1.1/4" BSP cyl. |
Bulkhead mounting | No |
Maximum operating pressure | 200 bar |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 200 °C |
Max. flow rate | 140 l/min |
Sealing | FKM |