




€647.69/ pieceexcl. VAT
€783.70incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Manifold mounting |
Size | NG6/Cetop 3 |
Model | Proportional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 1 - 5 l/min |
Adjustment range | 5 - 250 bar |