DANFOSS

DANFOSS Proportional directional valve KDG4V 5 33C50N Z VM U H7 30

  • ERIKS:1038875
Image 1
Save to list

€1,332.62/ pieceexcl. VAT

€1,612.47incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Version
Manifold mounting
Size
NG10/Cetop 5
Type of valve
4/3
Model
Proportional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
50 l/min
Voltage
24 VDC
Max. pressure on T
210 bar
Electrical connection
DIN-connector
Number of magnets per valve
2