

€2,670.17/ pieceexcl. VAT
€3,230.91incl. VAT
1 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Manifold mounting |
Size | NG10/Cetop 5 |
Type of valve | 4/3 |
Model | Proportional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 50 l/min |
Voltage | 24 VDC |
Max. pressure on T | 210 bar |
Electrical connection | 7-pin connector |
Number of magnets per valve | 2 |
Integrated electronics | Yes |
Valve type | Electric command +/- 10V |