




€62.88/ pieceexcl. VAT
€76.08incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type adjustment | Cap with screw |
Cavity | C-10-3 |
Max. operating pressure | 210 bar |
Max. oilflow | 23 l/min |
Adjustment range | 7 - 40 bar |
Material | Steel |
€4.87/ pieceexcl. VAT
€5.89incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026