




€42.73/ pieceexcl. VAT
€51.70incl. VAT
17 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Direct |
Type adjustment | Cap with screw |
Cavity | C-8-2 |
Max. operating pressure | 350 bar |
Max. oilflow | 30 l/min |
Adjustment range | 70 - 210 bar |
€57.60/ pieceexcl. VAT
€69.70incl. VAT
2 In stock - Estimated delivery date 06/11/2026€23.80/ pieceexcl. VAT
€28.80incl. VAT
24 In stock - Estimated delivery date 06/11/2026€57.60/ pieceexcl. VAT
€69.70incl. VAT
4 In stock - Estimated delivery date 06/11/2026€23.80/ pieceexcl. VAT
€28.80incl. VAT
3 In stock - Estimated delivery date 06/11/2026