DANFOSS

DANFOSS Pressure relief valve RV5 16 K 0 60

  • ERIKS:1034296
Image 1
Image 2
Image 1
Image 2
Save to list

€132.33/ pieceexcl. VAT

€160.12incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Version
Cartridge mounting
Type of valve
Indirect
Type adjustment
Knob
Cavity
C-16-2
Max. operating pressure
350 bar
Max. oilflow
303 l/min
Adjustment range
70 - 415 bar
Spare parts & accessories
Product Image

DANFOSS Inline body aluminium C-16-2 1/2" BSP

  • Eriks:14232262
  • Manufacturer:876716

€72.83/ pieceexcl. VAT

€88.12incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Product Image

DANFOSS Inline body aluminium C-16-2 3/4" BSP

  • Eriks:1051035
  • Manufacturer:876718

€63.47/ pieceexcl. VAT

€76.80incl. VAT

2 In stock - Estimated delivery date 06/11/2026
Product Image

DANFOSS Inline body steel C-16-2 1/2" BSP

  • Eriks:14232274
  • Manufacturer:02-175106

€89.12/ pieceexcl. VAT

€107.84incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Product Image

DANFOSS Inline body steel C-16-2 3/4" BSP

  • Eriks:14232275
  • Manufacturer:02-175107

€89.12/ pieceexcl. VAT

€107.84incl. VAT

1 In stock - Estimated delivery date 06/11/2026