




€56.50/ pieceexcl. VAT
€68.36incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Indirect |
Type adjustment | Knob |
Cavity | C-10-2 |
Max. operating pressure | 350 bar |
Max. oilflow | 114 l/min |
Adjustment range | 17 - 240 bar |