




€119.13/ pieceexcl. VAT
€144.15incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Direct |
Type adjustment | Screw |
Cavity | C-16-2 |
Max. operating pressure | 350 bar |
Max. oilflow | 303 l/min |
Adjustment range | 83 - 240 bar |
€89.12/ pieceexcl. VAT
€107.84incl. VAT
1 In stock - Estimated delivery date 06/11/2026€63.47/ pieceexcl. VAT
€76.80incl. VAT
2 In stock - Estimated delivery date 06/11/2026€72.83/ pieceexcl. VAT
€88.12incl. VAT
5 In stock - Estimated delivery date 06/11/2026€89.12/ pieceexcl. VAT
€107.84incl. VAT
5 In stock - Estimated delivery date 06/11/2026