




€50.08/ pieceexcl. VAT
€60.60incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Direct |
Type adjustment | Knob |
Cavity | C-10-2 |
Max. operating pressure | 250 bar |
Max. oilflow | 76 l/min |
Adjustment range | 41 - 250 bar |
€154.50/ pieceexcl. VAT
€186.95incl. VAT
7 In stock - Estimated delivery date 06/11/2026