




€46.26/ pieceexcl. VAT
€55.97incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Direct |
Type adjustment | Cap with screw |
Cavity | C-10-2 |
Max. operating pressure | 250 bar |
Max. oilflow | 76 l/min |
Adjustment range | 20 - 124 bar |