




€71.31/ pieceexcl. VAT
€86.29incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Indirect with checkvalve |
Type adjustment | Knob |
Cavity | C-10-2 |
Max. operating pressure | 350 bar |
Max. oilflow | 114 l/min |
Adjustment range | 17 - 240 bar |
€63.77/ pieceexcl. VAT
€77.16incl. VAT
3 In stock - Estimated delivery date 06/11/2026€25.97/ pieceexcl. VAT
€31.42incl. VAT
2 In stock - Estimated delivery date 06/11/2026€41.54/ pieceexcl. VAT
€50.26incl. VAT
5 In stock - Estimated delivery date 06/11/2026€63.77/ pieceexcl. VAT
€77.16incl. VAT
7 In stock - Estimated delivery date 06/11/2026