




€86.51/ pieceexcl. VAT
€104.68incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Indirect |
Type adjustment | Cap with screw |
Cavity | C-12-2 |
Max. operating pressure | 350 bar |
Max. oilflow | 190 l/min |
Adjustment range | 17 - 210 bar |
€91.04/ pieceexcl. VAT
€110.16incl. VAT
Estimated delivery date - 11/12/2026€43.85/ pieceexcl. VAT
€53.06incl. VAT
Estimated delivery date - 16/11/2026€43.85/ pieceexcl. VAT
€53.06incl. VAT
3 In stock - Estimated delivery date 06/11/2026€91.04/ pieceexcl. VAT
€110.16incl. VAT
Estimated delivery date - 16/11/2026