DANFOSS

DANFOSS Pressure relief valve RV1 10 K 0 9

  • ERIKS:12155307
Image 1
Image 2
Image 1
Image 2
Maximum pressure: 250 bar- Immediate safety/seat; 1 (front side) to two (side) .Pressure Adjustment type: K button; C with screw cap.
Save to list

€48.58/ pieceexcl. VAT

€58.78incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Version
Cartridge mounting
Type of valve
Direct
Type adjustment
Knob
Cavity
C-10-2
Max. operating pressure
250 bar
Max. oilflow
30 l/min
Adjustment range
7 - 62 bar
Spare parts & accessories
Product Image

DANFOSS Inline body aluminium C-10-2 1/4" BSP

  • Eriks:14232321
  • Manufacturer:876702

€25.97/ pieceexcl. VAT

€31.42incl. VAT

2 In stock - Estimated delivery date 06/11/2026
Product Image

DANFOSS Inline body steel C-10-2 3/8" BSP

  • Eriks:1058339
  • Manufacturer:02-175103

€63.77/ pieceexcl. VAT

€77.16incl. VAT

7 In stock - Estimated delivery date 06/11/2026
Product Image

DANFOSS Inline body aluminium C-10-2 3/8" BSP

  • Eriks:13466636
  • Manufacturer:876703

€41.54/ pieceexcl. VAT

€50.26incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Product Image

DANFOSS Inline body steel C-10-2 1/4" BSP

  • Eriks:14232335
  • Manufacturer:02-175102

€63.77/ pieceexcl. VAT

€77.16incl. VAT

3 In stock - Estimated delivery date 06/11/2026