




€579.30/ pieceexcl. VAT
€700.95incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG10/Cetop 5 |
Type of valve | From A to B and B to A |
Type adjustment | Screw |
Model | Conventional |
Max. operating pressure | 315 bar |
Max. oilflow | 120 l/min |
Adjustment range | 4 - 315 bar |
Material | Steel |
Height | 60 |
Gauge port | No |
Valve type | Parts in body |