




€377.70/ pieceexcl. VAT
€457.02incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG10/Cetop 5 |
Type of valve | From P to T |
Type adjustment | Screw |
Model | Conventional |
Max. operating pressure | 315 bar |
Max. oilflow | 120 l/min |
Adjustment range | 4 - 100 bar |
Material | Steel |
Height | 50 |
Gauge port | 1/8'' BSP |
Valve type | Parts in body |