




€192.89/ pieceexcl. VAT
€233.40incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | From P to T |
Type adjustment | Screw |
Model | Conventional |
Max. operating pressure | 315 bar |
Max. oilflow | 60 l/min |
Adjustment range | 3 -100 bar |
Material | Steel |
Height | 40 |
Gauge port | No |
Valve type | Parts in body |
€24.92/ pieceexcl. VAT
€30.15incl. VAT
86 In stock - Estimated delivery date 05/11/2026