




€309.59/ pieceexcl. VAT
€374.60incl. VAT
Estimated delivery date - 24/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Direct |
Type adjustment | Cap with screw |
Cavity | M 45x1.5 |
Max. operating pressure | 400 bar |
Max. oilflow | 250 l/min |
Adjustment range | Min - 200 bar |