DANFOSS

DANFOSS Pressure relief valve CVGC 3 W 350 10

  • ERIKS:1042307
Image 1
Valve Type: module CETOP3/NG6.
Nominal pressure: 350 bar.
Save to list

€274.76/ pieceexcl. VAT

€332.46incl. VAT

Estimated delivery date - 11/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Type
Sandwich pilot pressure relief
Size
NG6/Cetop 3
Function
Sandwich relief module: P-T
Code
CVGC 3 W 350 10