




€362.00/ pieceexcl. VAT
€438.02incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | From P to T |
Type adjustment | Cap with screw |
Model | Conventional |
Max. operating pressure | 250 bar |
Max. oilflow | 60 l/min |
Adjustment range | 17 - 240 bar |
Material | Aluminium |
Cartridge model | RV5 10 C 0 35 |
Manifold type | A321P |
Height | 43,2 |
Valve type | Screw in cartridge valve |
€24.92/ pieceexcl. VAT
€30.15incl. VAT
86 In stock - Estimated delivery date 05/11/2026