




€500.00/ pieceexcl. VAT
€605.00incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | From A to T |
Type adjustment | Cap with screw |
Model | Conventional |
Max. operating pressure | 250 bar |
Max. oilflow | 60 l/min |
Adjustment range | 17 - 175 bar |
Material | Aluminium |
Cartridge model | RV8 10 C 0 25 |
Manifold type | A317T |
Plug type | VSI-10N-20-C |
Height | 43,2 |
Valve type | Screw in cartridge valve |
€24.92/ pieceexcl. VAT
€30.15incl. VAT
86 In stock - Estimated delivery date 06/11/2026