




€673.50/ pieceexcl. VAT
€814.94incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | Reducing A line |
Type adjustment | Knob |
Max. operating pressure | 240 bar |
Max. oilflow | 38 l/min |
Adjustment range | 17 - 240 bar |
Material | Steel |
Cartridge model | PRV2 10 K 0 35 + CV310 P 0 10 |
Manifold type | DMVZ-06A-P-00-0/00 |
Height | 40 |
Valve type | Screw in cartridge valve |
€24.92/ pieceexcl. VAT
€30.15incl. VAT
86 In stock - Estimated delivery date 06/11/2026