

€17.98/ pieceexcl. VAT
€21.76incl. VAT
Estimated delivery date - 15/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | H5000 |
Type of coupling | Push-pull coupling |
Material | Aluminium |
Surface protection | Anodized |
Type of component | Dustcap |
Coupling size (inch) | 1" |