




€1,306.52/ pieceexcl. VAT
€1,580.89incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG25/Cetop 8 |
Type of valve | Double |
Steering pressure ratio | 1:3 |
Opening pressure | 1 bar |
Max. operating pressure | 315 bar |
Max. oilflow | 450 l/min |
Material | Steel |
Height | 100 |
Valve type | Parts in body |