




€1,093.52/ pieceexcl. VAT
€1,323.16incl. VAT
Estimated delivery date - 21/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG16/Cetop 7 |
Type of valve | Double |
Steering pressure ratio | 1:3 |
Opening pressure | 1 bar |
Max. operating pressure | 315 bar |
Max. oilflow | 300 l/min |
Material | Steel |
Height | 80 |
Valve type | Parts in body |